5KH39QN9680X
Description
5KH39QN9680X GENERAL PURPOSE MOTOR ; 1/2 1725 DP 56 1/60/115
Part # 4601
BDI # 17064965
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.3 Ampere | 4 Poles
Mounting Method:
Resilient
5KH39QN9401T
Description
5KH39QN9401T GENERAL PURPOSE MOTOR ; 1/2 1725 OPEN 48Y 1/60/115
Part # 4708
BDI # 17064977
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
YPC345A
Description
YPC345A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 56YZ 3414C TEAO F1
Part # YPC345A
BDI # 132101
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.578
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
14.681
Overall Length - Inch:
10.48
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
YPC344A
Description
YPC344A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1625RPM 1PH 60HZ 48YZ 3414C TEAO F1
Part # YPC344A
BDI # 132100
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt
YPC364A
Description
YPC364A HEATING/COOLING SYSTEM AC MOTOR ; .5HP 1075RPM 1PH 60HZ 48YZ 3420C TEAO F1
Part # YPC364A
BDI # 132103
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
11.1
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Commercial Duty
Mounting Method:
Thru Bolt