092011.00
Description
092011.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 3450RPM 42 TENV 115/208-230V 1PH
Part # 092011.00
BDI # 553871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 2 Poles
Mounting Method:
Rigid
102792.00
Description
102792.00 INVERTER DUTY MOTOR ; 1/6HP 1725RPM 48 TEFC 115/230V 3PH 60HZ
Part # 102792.00
BDI # 554143
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
092116.00
Description
092116.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 1800RPM 1PH 42 TEFC
Part # 092116.00
BDI # 20182064
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
9.525
Base to Center of Shaft - Millimeter:
66.675
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
Rigid
102013.00
Description
102013.00 GENERAL PURPOSE AC MOTOR ; 1/6HP 1140RPM 48 115/208-230V 1PH
Part # 102013.00
BDI # 20182063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3.8/1.8-1.9 Ampere | 6 Poles
Mounting Method:
Rigid
HG456;5KH35LNB164
Description
5KH35LNB164 EP MOTOR ; 1/6HP 1725RPM EPNV 48 1/60/115V
Part # HG456
BDI # 20182060
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3.3 Ampere | 4 Poles
Mounting Method:
Rigid