ECP2333T-5
Description
ECP2333T-5 SEVERE DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1
Part # ECP2333T-5
BDI # 126592
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ZDM2333T-5
Description
ZDM2333T-5 VECTOR DUTY MOTOR ; 44M 4P TEBC HOR 256TC TSTATS VECTOR
Part # ZDM2333T-5
BDI # 132134
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
ZDM4100T
Description
ZDM4100T VECTOR DUTY MOTOR ; 46M 6P TEBC HOR 284T TSTATS VECTOR
Part # ZDM4100T
BDI # 132156
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
IDM2333T
Description
IDM2333T INVERTER DUTY MOTOR ; 15HP 1765RPM 3PH 60HZ 256TC 0944M TEBC F
Part # IDM2333T
BDI # 128869
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
33.07
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face | Foot Mounted
IDM4100T
Description
IDM4100T INVERTER DUTY MOTOR ; 46M 6P TEBC HOR 284T TSTATS INV DUTY
Part # IDM4100T
BDI # 128892
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
1.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
36.48
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
15HP
Mounting Method:
C-Face | Foot Mounted