Page 1 of 2

Next

Compare
ECP44304T-4

COMPARE

ECP44304T-4

Description
ECP44304T-4 SEVERE DUTY MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC

BALDOR-RELIANCE

Part # ECP44304T-4

BDI # 126723

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty or Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP44302T-4

COMPARE

ECP44302T-4

Description
ECP44302T-4 SEVERE DUTY MOTOR ; 300HP 3570RPM 3PH 60HZ 449TS A44128M TEF

BALDOR-RELIANCE

Part # ECP44302T-4

BDI # 126722

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP44304TR-4

COMPARE

ECP44304TR-4

Description
ECP44304TR-4 SEVERE DUTY MOTOR ; 300HP 1785RPM 3PH 60HZ 449T A44152M TEFC

BALDOR-RELIANCE

Part # ECP44304TR-4

BDI # 126724

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
SPM44304T-4

COMPARE

SPM44304T-4

Description
SPM44304T-4 MOTOR SP4 ; 300HP 1790RPM 3PH 60HZ L449T A44192M TEF

BALDOR-RELIANCE

Part # SPM44304T-4

BDI # 28373103

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM44304TS-4

COMPARE

SPM44304TS-4

Description
SPM44304TS-4 MOTOR SP4 ; 300HP 1790RPM 3PH 60HZ L449TS A44192M TE

BALDOR-RELIANCE

Part # SPM44304TS-4

BDI # 28373104

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.146
Inch - Metric: Inch
Horse Power: 300HP
Other Features: Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY