ECP44352T-4

COMPARE

ECP44352T-4

Description
ECP44352T-4 SEVERE DUTY MOTOR ; 350HP 3565RPM 3PH 60HZ 449TS A44144M TEF

BALDOR-RELIANCE

Part # ECP44352T-4

BDI # 126725

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM15108

COMPARE

LM15108

Description
LM15108 ; POR 350HP 3600 575 ODP 447TS

LEESON

Part # LM15108

BDI # 558099

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.375
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 60.325

Current: AC
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
LM15097

COMPARE

LM15097

Description
LM15097 ; POR 350 HP 1800 575 TEFC 449T

LEESON

Part # LM15097

BDI # 558091

Features

Enclosure: TEFC
Shaft Diameter - Inch: 3.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 85.725

Overall Length - Inch: 51.57
Base to Center of Shaft - Millimeter: 279.4
Inch - Metric: Inch
Horse Power: 350HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY