Page 1 of 55

Next

Compare
ECP3661T-5

COMPARE

ECP3661T-5

Description
ECP3661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1

BALDOR-RELIANCE

Part # ECP3661T-5

BDI # 126621

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
EM3611T

COMPARE

EM3611T

Description
EM3611T GENERAL PURPOSE AC MOTOR ; 3HP 1760RPM 3PH 60HZ 182T 3632M TEFC F1

BALDOR-RELIANCE

Part # EM3611T

BDI # 127350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
116705.00

COMPARE

116705.00

Description
116705.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H TEFC 230V 1PH 60HZ

LEESON

Part # 11670500

BDI # 555106

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 13 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
056T17D5398

COMPARE

056T17D5398

Description
056T17D5398 ; 3HP 1725RPM DP 56HZ 3/60/50/208230/460V

LEESON

Part # H803

BDI # 22326738

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 9.56
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 9.2 To 8.6/4.3 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C236B;145TTFR16105

COMPARE

C236B;145TTFR16105

Description
145TTFR16105 GP AC MOTOR ; 3HP 3600RPM TEFC 145TC 3/60/230/460V

LEESON

Part # C236B

BDI # 22328187

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3505/2930
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.6
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.6/3.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY