171509.60

COMPARE

171509.60

Description
171509.60 MULTIPHASE AC MOTOR ; 40HP 1800RPM 324TC TEFC 230/460V 3PH

LEESON

Part # 171509.60

BDI # 22132684

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Overall Length - Inch: 29.53
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Current Rating 92/46 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY