114312.00
Description
114312.00 GENERAL PURPOSE MOTOR ; 1/2HP 3450RPM 56 TEFC 115/208-230V
Part # 114312.00
BDI # 554950
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.62
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.6/4-3.8 Ampere | 2 Poles
Mounting Method:
C-Face
KL3405
Description
KL3405 GENERAL PURPOSE AC MOTOR ; .33HP 3450RPM 1PH 60HZ 56C 3413L TEFC F1
Part # KL3405
BDI # 129333
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
C-Face
113639
Description
113639.00 ; POR 1H3450R56TFC115/208- 1PH CTAUTO40C
Part # 113639.00
BDI # 20182640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.28
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles | Jet Pump
Mounting Method:
C-Face
100054.00
Description
100054.00 ; POR 1/2H3450R48.DP.115/208- 1PH CTAUTO
Part # 100054.00
BDI # 20181841
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.99
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.65
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
C-Face