Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.89
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSM3120
Description
JSM3120 JET PUMP MOTOR ; 1.5HP 3450RPM 3PH 60HZ 56YZ 3424M OPEN F
Part # JSM3120
BDI # 129249
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.77
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSM3115
Description
JSM3115 JET PUMP MOTOR ; 1HP 3450RPM 3PH 60HZ 56YZ 3420M OPEN F1
Part # JSM3115
BDI # 129248
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.02
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSL425A
Description
JSL425A JET PUMP MOTOR ; .75HP 3450RPM 1PH 60HZ 56Y 3420L OPEN F1
Part # JSL425A
BDI # 129242
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.91
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Pump Motor
Mounting Method:
Square Face
JSL625A
Description
JSL625A JET PUMP MOTOR ; 1.5HP 3450RPM 1PH 60HZ 3524L N
Part # JSL625A
BDI # 129244
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.44
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Square Face