X910;048S17T366
Description
048S17T366 FARM DUTY AC MOTOR ; 1/4HP 17/11RPM TENV 48 1/60/115V
Part # X910
BDI # 22325845
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4 Ampere | 4/6 Poles
Mounting Method:
Extended Stud | Round Frame
Y452;145TTDR5706
Description
145TTDR5706 GP AC MOTOR ; 11/2HP 1800/1200RPM DP 145T 3/60/460V
Part # Y452
BDI # 22328033
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.3 Ampere | 4/6 Poles
Mounting Method:
Rigid
C419A;056C64DRS40002A1
Description
056C64DRS40002A1 FAN/BLOWER MOTOR ; 1/21/6HP 1725/1140RPM
Part # C419A
BDI # 22326374
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.7 Ampere | 4/6 Poles
Mounting Method:
Resilient