CTM4103T

COMPARE

CTM4103T

Description
CTM4103T HEATING/COOLING SYSTEM AC MOTOR ; 25HP 1760RPM 3PH 60HZ 284T 0956M TEAO F1

BALDOR-RELIANCE

Part # CTM4103T

BDI # 126290

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2531T

COMPARE

EHFM2531T

Description
EHFM2531T HVAC MOTOR ; 25HP 1760RPM 3PH 60HZ 284T 4046M OPSB F2

BALDOR-RELIANCE

Part # EHFM2531T

BDI # 126947

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHM2531T

COMPARE

EHM2531T

Description
EHM2531T HVAC MOTOR ; 25HP 1760RPM 3PH 60HZ 284T 4046M OPSB F1

BALDOR-RELIANCE

Part # EHM2531T

BDI # 126972

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4100T

COMPARE

ECTM4100T

Description
ECTM4100T CHILLER TOWER AC MOTOR ; 15 AIR OVERHP 1175RPM 3PH 60HZ 284T 1046

BALDOR-RELIANCE

Part # ECTM4100T

BDI # 126901

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 15HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECTM4103T

COMPARE

ECTM4103T

Description
ECTM4103T CHILLER TOWER AC MOTOR ; 25HP 284T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECTM4103T

BDI # 126903

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 25HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY