A099250.00
Description
A099250.00 FAN/BLOWER MOTOR ; MOQ:36 1/2HP 900RPM 48YZ 1/60/115/230V
Part # A099250.00
BDI # 22850807
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6/3 Ampere | 8 Poles
Mounting Method:
Round Frame