Page 1 of 10

Next

Compare
CHC164A

COMPARE

CHC164A

Description
CHC164A HEATING/COOLING SYSTEM AC MOTOR ; .25HP 1100RPM 1PH 60HZ 48Z 3411C TEAO F1

BALDOR-RELIANCE

Part # CHC164A

BDI # 126003

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty | HVAC
Mounting Method: Resilient

Price Inventory : In stock
Loading Price
QTY
191911.00

COMPARE

191911.00

Description
191911.00 PEDESTAL FAN MOTOR ; 1/3HP 1075RPM 48YZ TENV 115/230V

LEESON

Part # 191911.00

BDI # 556392

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.46
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY
191868.00

COMPARE

191868.00

Description
191868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 DP 115/230V 1PH

LEESON

Part # 191868.00

BDI # 556379

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
191871.00

COMPARE

191871.00

Description
191871.00 PEDESTAL FAN MOTOR ; 1/3HP 1625RPM 48 TENV 115/230V

LEESON

Part # 191871.00

BDI # 556382

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.95
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY
191872.00

COMPARE

191872.00

Description
191872.00 PEDESTAL FAN MOTOR ; 25HP 1625RPM 48Y TENV 115/230V

LEESON

Part # 191872.00

BDI # 556383

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 10.95
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Commercial Duty
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY