Page 1 of 13

Next

Compare
7238 BCBM

COMPARE

7238 BCBM

Description
7238 BCBM ANG CONTACT BALL BRG ; 190MMX340MMX55MM SGL ROW

SKF

Part # 7238 BCBM

BDI # 1258917

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Normal Axial Internal Clearance
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
XLS10

COMPARE

XLS10

Description
XLS10 ANG CONTACT BALL BRG ; 10"X13-1/4"X1-5/8" SINGLE ROW

SKF

Part # XLS10

BDI # 663384

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 13.25
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 15 Degree
Global Part Number GPN: 254763
Cage Material: Phenolic
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 332 N2MA

COMPARE

QJ 332 N2MA

Description
QJ 332 N2MA ANG CONTACT BALL BRG

SKF

Part # QJ 332 N2MA

BDI # 1416722

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ 332 N2MA/C3

COMPARE

QJ 332 N2MA/C3

Description
QJ 332 N2MA/C3 ANG CONTACT BALL BRG

SKF

Part # QJ 332 N2MA/C3

BDI # 1262524

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
7044 BGM

COMPARE

7044 BGM

Description
7044 BGM ANG CONTACT BALL BRG ; 220MMX340MMX56MM SGL ROW

SKF

Part # 7044 BGM

BDI # 1267725

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY