6307-ZZC3
Description
6307-ZZ-C3 DEEP GROOVE BALL BEARING ; 35MM ID 80MM OD 21MM WD
Part # 6307-ZZ-C3
BDI # 1424961
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
W208PPB16
Description
W208PPB16FS544 DEEP GROOVE BALL BEARING ; 1.25IN ID 3.1496IN OD 1.437IN WD
Part # W208PPB16FS544
BDI # 1374888
207KRRB12
Description
207KRRB12 DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD
Part # 207KRRB12
BDI # 1424159
205KRR2
Description
205KRR2C1 DEEP GROOVE BALL BRG ; 22.22MM X 52MM X 25.4MM
Part # 205KRR2C1
BDI # 1312034
FS3KDD;FS3KDD Z1 FS50000
Description
FS3KDD Z1 FS50000 BALL BEARING ; 3/8" ID 7/8" OD 7/32" WD SR 2 MTL SHL
Part # FS3KDD Z1 FS50000
BDI # 1356011
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5.563
Other Features:
0.969" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No