Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.563
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row | Full Complement
Rolling Element:
Ball Bearing
51103
Description
51103 THRUST BALL BEARING ; SINGLE ROW 17MM ID 30MM OD 9MM W
Part # 51103
BDI # 1203361
Features
Height - Millimeter:
9
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
18
Height - Inch:
0.354
Bore 2 - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AKL.B3
Description
AKL.B3 THRUST BALL BEARING ; NON-RETURNABLE 5/8" BORE 1 21/32" BORE
Part # AKL.B3
BDI # 1172438
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.625
Bore 2 - Millimeter:
16.662
Height - Inch:
0.625
Bore 2 - Inch:
0.656
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.344
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
12
Bore 1 - Inch:
0.709
Bore 2 - Millimeter:
18.2
Height - Inch:
0.472
Bore 2 - Inch:
0.717
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
AKL.2903-HLG
Description
AKL.2903-HLG THRUST BALL BEARING ; 18MM ID X 35MM OD
Part # AKL.2903-HLG
BDI # 24584554
Features
Height - Millimeter:
12
Bore 1 - Inch:
0.709
Bore 2 - Millimeter:
18.212
Height - Inch:
0.472
Bore 2 - Inch:
0.717
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
Single Row | Deep Groove
Cage Material:
Steel