Page 1 of 2

Next

Compare
217SZZX

COMPARE

217SZZX

Description
217SZZX DEEP GROOVE BALL BRG

SKF

Part # 217SZZX

BDI # 662308

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28
Other Features: Deep Groove | Adapter Type | SNW17
Inch - Metric: Metric
Outside Diameter - Inch: 5.906

Maximum Capacity / Filling Slot: Yes
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Tapered Bore
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
206SZZX

COMPARE

206SZZX

Description
MRC.206SZZX DEEP GROOVE BALL BEARING ; NON-RETURNABLE MEDIUM

SKF

Part # 206SZZX

BDI # 662242

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Adapter Type | SNW6
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: Yes
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Tapered Bore
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
206SFFX

COMPARE

206SFFX

Description
206SFFX DEEP GROOVE BALL BRG ; POR NON RETURNABLE 1" SHAFT 2.4409" OD

SKF

Part # 206SFFX

BDI # 662232

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 16
Other Features: Deep Groove | Adapter Type | SNW6
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: Yes
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Tapered Bore
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
207SZZX

COMPARE

207SZZX

Description
207SZZX DEEP GROOVE BALL BRG ; POR NON RETURNABLE

SKF

Part # 207SZZX

BDI # 662264

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 17
Other Features: Deep Groove | Adapter Type | SNW7
Inch - Metric: Metric
Outside Diameter - Inch: 2.835

Maximum Capacity / Filling Slot: Yes
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Tapered Bore
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
209SZZX

COMPARE

209SZZX

Description
209SZZX DEEP GROOVE BALL BRG ; POR NON RETURNABLE

SKF

Part # 209SZZX

BDI # 661984

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 19
Other Features: Deep Groove | Adapter Type | SNW9
Inch - Metric: Metric
Outside Diameter - Inch: 3.346

Maximum Capacity / Filling Slot: Yes
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Tapered Bore
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY