XLJ6.1/4M

COMPARE

XLJ6.1/4M

Description
XLJ6.1/4M DEEP GROOVE BALL BEARING ; POR NON-RET 6-1/4" BOREX8-1/2" OD 1-ROW

RHP BEARING

Part # XLJ6.1/4M

BDI # 1196830

Features

Enclosure: Open
Outer Race Width - Millimeter: 28.575
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 8.5

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY