KP23BFS464

COMPARE

KP23BFS464

Description
KP23BFS464 AIRFRAME CONT BALL BRG ; 1.437"X2.187"X0.437" SGL ROW

RBC BEARINGS

Part # KP23BFS464

BDI # 795680

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 2.188

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : In stock
Loading Price
QTY
208PPB5

COMPARE

208PPB5

Description
208PPB5 DEEP GROOVE BALL BEARING ; 40MM ID 80MM OD 18MM WD

TIMKEN

Part # 208PPB5

BDI # 1312168

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KP23BFS428

COMPARE

KP23BFS428

Description
KP23BFS428 AIRFRAME CONT BALL BRG ; 1.437"X2.187"X0.437" SGL ROW

RBC BEARINGS

Part # KP23BFS428

BDI # 795679

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal | Light Duty
Inch - Metric: Inch
Outside Diameter - Inch: 2.188

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
I-71223

COMPARE

I-71223

Description
I-71223 SELF ALIGNING BALL BEARING ; EXTENDED INNER RING

CONSOLIDATED BEARING

Part # I-71223

BDI # 200046

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Allowable Misalignment 4 Deg | Extended Inner Race | Two Set Screws at 120 Deg Apart
Inch - Metric: Inch
Outside Diameter - Inch: 2.835

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
208NPPB5C2

COMPARE

208NPPB5C2

Description
208NPPB5C2 DEEP GROOVE BALL BEARING

TIMKEN

Part # 208NPPB5C2

BDI # 1312164

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric: Metric
Outside Diameter - Inch: 3.15

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C2-Snug
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY