AKL.911

COMPARE

AKL.911

Description
AKL.911 THRUST BALL BEARING ; NON-RETURNABLE 55MM ID X 88MM OD

INA

Part # AKL.911

BDI # 18318331

Features

Height - Millimeter: 24.5
Bore 1 - Inch: 2.165
Bore 2 - Millimeter: 55.194
Height - Inch: 0.965
Bore 2 - Inch: 2.173

Thrust Bearing: Yes
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Other Features: Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable | 3 Piece Ball
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY

COMPARE

55TMK804X

Description
55TMK804X ANGULAR CONTACT BALL BEARING ; NON RETURNABLE 55MM ID 88MM OD 19.1MM W

NTN

Part # 55TMK804X

BDI # 1203975

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.465
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY