BTK2005V-2.6ZZ+704LC7T-J2K
Description
BTK2005V-2.6ZZ+704LC7T-J2K ; BALL SCREW ASSY
Part # 050A02012607040
BDI # 25128358
W2511SA-1P-C5Z5
Description
W2511SA-1P-C5Z5 BALL SCREW ; NON RETURNABLE 25MM DIA 5MM RH THRD
Part # W2511SA-1P-C5Z5
BDI # 1196215
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 2 Circuit Return | Tube Circulation | C5 Accuracy Grade
Overall Length - Inch:
52.48
Thread Lead - Millimeter:
5
Thread Diameter - Millimeter:
25
Product Name:
Ball Screw with Flanged Nut
W2511FA-5PGX-C5Z50
Description
W2511FA-5PGX-C5Z50 BALL SCREW ; NON RETURNABLE 25MM DIA 50MM RH THRD
Part # W2511FA-5PGX-C5Z50
BDI # 1196213
Features
Direction of Thread:
Right Hand
Thread Lead - Inch:
1.969
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Ultra High Helix Lead | Single Nut | 1 Circuit Return | End Cap Circulation | C5 Accuracy Grade
Overall Length - Inch:
51.693
Thread Lead - Millimeter:
50
Thread Diameter - Inch:
0.984
Thread Diameter - Millimeter:
25
Product Name:
Ball Screw with Flanged Nut
W1405FA-1P-C3Z5
Description
W1405FA-1P-C3Z5 BALL SCREW ; NON RETURNABLE 14MM DIA 5MM RH THRD
Part # W1405FA-1P-C3Z5
BDI # 1195823
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Other Features:
Finished Shaft End | Preloaded | Fine Lead | Single Nut | 1 Circuit Return | Tube Circulation | C3 Accuracy Grade
Overall Length - Inch:
24.449
Thread Lead - Millimeter:
5
Thread Diameter - Millimeter:
14
Product Name:
Ball Screw with Flanged Nut
W2509SS-1ZY-C5Z5
Description
W2509SS-1ZY-C5Z5 BALL SCREW ; NON RETURNABLE 25MM DIA 5MM RH THRD
Part # W2509SS-1ZY-C5Z5
BDI # 1196194
Features
Direction of Thread:
Right Hand
Number of Thread Starts:
1
Thread Lead - Inch:
0.197
Inch - Metric:
Metric
Material:
Steel
Other Features:
Blank Shaft End | Preloaded | Fine Lead | Single Nut | Offset Type | 3 Circuit Return | Deflector Circulation | C5 Accuracy Grade
Overall Length - Inch:
49.213
Thread Lead - Millimeter:
5
Thread Diameter - Millimeter:
25
Product Name:
Ball Screw with Flanged Nut