FU355
Description
F-U355 FLANGED BLOCK BALL BEARING ; 3-7/16" BORE 12" BOLT CIRCLE 4 HOLE
Part # 2010345
BDI # 580119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Nominal Bolt Circle Diameter Round - Inch:
12
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
245023
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
305.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Nominal Bolt Circle Diameter Round - Inch:
12
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
245018
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
305.5
KFXS212D
Description
KFXS212D POLYAMIDE FLANGED BLOCK BEARING ; 3/4" SHAFT DIA
Part # 2010805
BDI # 574996
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Black Housing | Open End | Extended Inner Race | Food Grade Lubrication
Global Part Number GPN:
244571
Housing Style:
2 Bolt Flange Block
Housing Material:
Polymer
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
PB22431H
Description
PB22431H PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Part # 2003905
BDI # 575271
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517763
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.6
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22432H
Description
PB22432H PILLOW BLOCK ROLLER BEARING ; 2" BORE 2-1/4" BASE-CTR HGT 2-HOLE
Part # 2003910
BDI # 581273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Double Row | Single Collar
Global Part Number GPN:
472277
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2