Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M12 X 1.75
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing
PHS20
Description
PHS20 ROD END BEARING ; 20MM X 46MM 34.925MM DIA BALL M20X1.5
Part # PHS20
BDI # 21438394
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M20 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Copper Bushing
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
10.5
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M10 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M8 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece | Copper Bushing
Rolling Element:
Spherical Plain Bearing
PHS8A
Description
PHS8A ROD END BEARING ; 8MM X 22MM 15.875MM DIA BALL M8X1.25
Part # PHS8A
BDI # 1402917
Features
Enclosure:
Open
Housing Width - Millimeter:
9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Die Cast Zinc Alloy
Mounting Thread:
M8 X 1.25
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
2 Piece
Rolling Element:
Spherical Plain Bearing