FCB22663H
Description
FCB22663H FLG CART RLR BEARING ; 3-15/16" BORE 9.4" BOLT CIRCLE 4 HOLE
Part # 2011825
BDI # 575145
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.476
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Extended Inner Race
Global Part Number GPN:
559689
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
247609
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
95
PLB6896FR
Description
PLB6896FR PILLOW BLOCK ROLLER BEARING ; 6" SHAFT DIA
Part # 2004916
BDI # 574042
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516636
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
20
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
179.4
FBB22631H
Description
FBB22631H FLANGED BLOCK ROLLER BEARING ; 1-15/16" BORE 0" BOLT CIRCLE 3-HOLE
Part # 2011775
BDI # 572840
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.232
Other Features:
Double Row | Extended Inner Race
Global Part Number GPN:
558989
Housing Style:
3 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing
EPEB22631E
Description
EPEB22631E PILLOW BLOCK ROLLER BEARING ; 1-15/16" SHAFT DIA
Part # 2023257
BDI # 572733
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
78.232
Other Features:
Double Row
Global Part Number GPN:
246976
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.5
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2