Page 1 of 25

Next

Compare
CF24-1BUU

COMPARE

CF24-1BUU

Description
CF 24 1 BUU CAM FOLLOWER BEARING ; 24MM STUD X 72MM OD X 29MM W CST

IKO

Part # CF-24-1-BUU

BDI # 513923

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged
Global Part Number GPN: 237934

Price Inventory : In stock
Loading Price
QTY
MCFRE 72 S

COMPARE

MCFRE 72 S

Description
MCFRE 72 S CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1672161001

BDI # 345125

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20565

Price Inventory : Available to order
Loading Price
QTY
MCRV-72-SB

COMPARE

MCRV-72-SB

Description
MCRV-72-SB NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT

SMITH BEARING

Part # MCRV-72-SB

BDI # 842059

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Full Complement
Global Part Number GPN: 590050

Price Inventory : Available to order
Loading Price
QTY
MCFRE 72 SB

COMPARE

MCFRE 72 SB

Description
MCFRE 72 SB CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1672165001

BDI # 345126

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 590875

Price Inventory : Available to order
Loading Price
QTY
KRV72LL

COMPARE

KRV72LL

Description
KRV72LL NEEDLE ROLLER BEARING

NTN

Part # KRV72LL

BDI # 1221844

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY