CFE 3 SB

COMPARE

CFE 3 SB

Description
CFE 3 SB LOAD RUNNER, HEX/ECCENTRIC/SEALED (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009214800

BDI # 25992006

Features

Roller Width - Inch: 1.75
Thread Size: 1/4-12
Roller Width - Millimeter: 44.45
Roller Surface Profile: Crowned
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY