CFD 3

COMPARE

CFD 3

Description
CFD 3 LOAD RUNNER ; DBL ROW CYLINDRICAL NO SEALS

OSBORN LOAD RUNNERS

Part # 0009213400

BDI # 25968950

Features

Roller Width - Inch: 1.75
Thread Size: 1 1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: High Radial and Axial Load Capacity | High Alloy Steel Tread

Price Inventory : Available to order
Loading Price
QTY
CCFE 3 SB

COMPARE

CCFE 3 SB

Description
CCFE 3 SB LOAD RUNNER, HEX/CROWN/ECCENTRIC/SEAL (SMARTCATALOG)

OSBORN LOAD RUNNERS

Part # 0009204400

BDI # 25968787

Features

Roller Width - Inch: 1.75
Thread Size: 1 1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY