NUKRT40X

COMPARE

NUKRT40X

Description
NUKRT40X CAM FOLLOWER ; 40MM 21.5MM 18MM DIA

NTN

Part # NUKRT40X

BDI # 1227413

Features

Roller Width - Inch: 0.787
Thread Size: M48 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKRT40

COMPARE

NUKRT40

Description
NUKRT40 CAM FOLLOWER ; NON RETURNABLE 40MM 21.5MM 20MM DIA

NTN

Part # NUKRT40

BDI # 1227412

Features

Roller Width - Inch: 0.709
Thread Size: M48 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUKR140

COMPARE

NUKR140

Description
NUKR140 CAM FOLLOWER ; NON RETURNABLE 140MM 60MM 48MM DIA

NTN

Part # NUKR140

BDI # 1227369

Features

Roller Width - Inch: 2.244
Thread Size: M48 X 1.5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 140
Roller Diameter - Inch: 5.512
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY