UCP216
Description
UCP216 PILLOW BLOCK BEARING ; 80MM BORE 88.9MM BASE-CTR HGT 2 HOLE
Part # UCP216
BDI # 114715
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Global Part Number GPN:
524132
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Other Features:
Single Row
Global Part Number GPN:
524825
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCTB210-31
Description
UCTB210-31 TAPPED PILLOW BLOCK BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # UCTB210-31
BDI # 117319
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
523834
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UKP212+H2312
Description
UKP212+H2312 PILLOW BLOCK BEARING ; 55MM ID
Part # UKP212+H2312
BDI # 123765
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
62
Other Features:
Single Row
Global Part Number GPN:
523359
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP211
Description
UCP211 PILLOW BLOCK BEARING ; 55MM IDX55.6MM WDX162-181MMLBH
Part # UCP211
BDI # 114699
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row
Global Part Number GPN:
524840
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2