E-P4B-TRB-3 15/16
Description
E-P4B-TRB-3 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-3 15/16
BDI # 1355723
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603138
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
E-P4B-TRB-4 15/16
Description
E-P4B-TRB-4 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-4 15/16
BDI # 1355728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Other Features:
Double Row
Global Part Number GPN:
603141
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
MSE415BRHSAFQAATL
Description
MSE415BRHSAFQAATL PILLOW BLK CYL RLR BRG ; 4-15/16" BORE 7.126"
Part # MSE415BRHSAFQAATL
BDI # 20350649
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
114.3
Other Features:
Single Row | Medium Duty | With Angled Split Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
19.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
181
QASN18A090ST
Description
QASN18A090ST PILLOW BLK SPH RLR BRG ; NON RETURNABLE CONC LOCK SINGL-COLLAR
Part # QASN18A090ST
BDI # 778548
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
102
Other Features:
Double Row | Single Collar
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.1
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
112
RSAO2 15/16
Description
RSAO2 15/16 PILLOW BLK BRG UNIT ; 2-15/16" BORE 4-9/16" BASE-CENTRE 2 HOLE
Part # RSAO2 15/16
BDI # 1371769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
100.025
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520274
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2