T251-904A1
Description
T251-904A1 THRUST TAPERED RLR BEARING ; 2.51" BORE 1 4-3/8" OD 1-1/16" HGT
Part # T251-904A1
BDI # 1373756
Features
Height - Millimeter:
27
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.063
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Cageless | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T252W-904A2
Description
T252W-904A2 THRUST TAPERED RLR BEARING ; 63.754IN X 111.125IN X 25.806IN
Part # T252W-904A2
BDI # 1373761
Features
Height - Millimeter:
25.806
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.016
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Oil Holes in Retainer | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T2520-902A1
Description
T2520-902A1 THRUST TAPERED RLR BEARING ; 63.5MM ID X 117.475MM OD X 25.4MM WD
Part # T2520-902A1
BDI # 1373758
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
63.5
Height - Inch:
1
Bore 2 - Inch:
2.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T252-904A1
Description
T252-904A1 THRUST TAPERED RLR BEARING ; 2.51" BORE 1 4-3/8" OD 1-1/64" HGT
Part # T252-904A1
BDI # 1373760
Features
Height - Millimeter:
25.806
Bore 1 - Inch:
2.51
Bore 2 - Millimeter:
63.754
Height - Inch:
1.016
Bore 2 - Inch:
2.51
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.375
Other Features:
Single Row | Cageless | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T2520-903A2
Description
T2520-903A2 THRUST TAPERED RLR BEARING ; NON-RETURNABLE
Part # T2520-903A2
BDI # 1373759
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.5
Bore 2 - Millimeter:
63.5
Height - Inch:
1
Bore 2 - Inch:
2.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No