NTA-6074
Description
NTA-6074 THRUST NEEDLE ROLLER BEARING ; 3-3/4" BORE 1 4-5/8" OD 1/8" HGT
Part # NTA-6074
BDI # 1088174
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
TRA-6074
Description
TRA-6074 THRUST WASHER ; 3-3/4" BORE 1 4-5/8" OD 0.032" HGT
Part # TRA-6074
BDI # 1088767
Features
Height - Millimeter:
0.813
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.032
Bore 2 - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRB-6074;PBL125
Description
TRB-6074;PBL125 THRUST WASHER ; 3-3/4" BORE 1 4-5/8" OD 1/16" HGT
Part # TRB-6074;PBL125
BDI # 1088813
Features
Height - Millimeter:
1.6
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.063
Bore 2 - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRD-6074
Description
TRD-6074 THRUST WASHER ; 3-3/4" BORE 1 4-5/8" OD 1/8" HGT
Part # TRD-6074
BDI # 1088872
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.126
Bore 2 - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
TRC-6074
Description
TRC-6074 THRUST WASHER ; 3-3/4" BORE 1 4-5/8" OD 0.092" HGT
Part # TRC-6074
BDI # 1088841
Features
Height - Millimeter:
2.337
Bore 1 - Inch:
3.75
Bore 2 - Millimeter:
95.25
Height - Inch:
0.092
Bore 2 - Inch:
3.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No