51140 M
Description
51140 M THRUST BALL BRG ; 200MM BORE 1 203MM BORE 2 250MM OD SD
Part # 51140 M
BDI # 1417641
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Roller Guided
Cage Material:
Brass
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
203
Height - Inch:
1.457
Bore 2 - Inch:
7.992
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Brass
89440-M
Description
89440-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89440-M
BDI # 1172276
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
205
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
TC805W-902A1
Description
TC805W-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # TC805W-902A1
BDI # 1374242
Features
Height - Millimeter:
101.6
Bore 1 - Inch:
8
Bore 2 - Millimeter:
203.2
Height - Inch:
4
Bore 2 - Inch:
8
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
14.125
Other Features:
Single Row | Oil Holes in Retainer | Machined Cage | Stamped Tapered Roller | Oscillating | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
37
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
223
Height - Inch:
1.457
Bore 2 - Inch:
8.78
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel