SS-2032-12
Description
SS-2032-12 SLEEVE BEARING ; SINTERED BRONZE 5/8X1X3/4
Part # SS-2032-12
BDI # 18136966
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
15.875
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.476
Nominal Outside Diameter - Millimeter:
25.4
6203C3
Description
6203C3 DEEP GROOVE BALL BEARING ; 17MM BOREX40MM ODX12MM W SR OPEN 1-ROW
Part # 6203C3
BDI # 1412869
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5449
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.242
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
33.3
FF-1011-2
Description
FF-1011-2 PLAIN BEARING ; 0.7505"X1.002"X1/2"X1-7/16"X1/8"
Part # 102108
BDI # 522218
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.002
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490934
6003DDUNR
Description
6003DDUNR DEEP GROOVE BALL BEARING ; 17MM BOREX35MM ODX10MM W 1-ROW
Part # 6003DDUNR
BDI # 1186070
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261735
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes