241/560YMBW33W45A
Description
241/560YMBW33W45A SPHERICAL RLR BRG ; 560MM ID 920MM OD 355MM WD
Part # 241/560YMBW33W45A
BDI # 24623959
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NP546947-902A1
Description
NP546947-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # NP546947-902A1
BDI # 24626115
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
32
Outside Diameter - Millimeter:
812.8
Bore - Millimeter:
560.075
Bore - Inch:
22.05
Other Features:
Steel Cage
Precision Class:
Class 2
Basic Number:
NP546947
NP652598-902A1
Description
NP652598-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD
Part # NP652598-902A1
BDI # 1368663
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
29
Outside Diameter - Millimeter:
736.6
Bore - Millimeter:
560.8
Bore - Inch:
22.079
Other Features:
Steel Cage
Assembly Components:
NP652598-20D03 (1) | NP829429-20D03 (1) | PACK-CRT690895 (1)
Basic Number:
NP652598
Precision Class:
Class 2
230/560YMDWEW919DC6
Description
230/560YMDWEW919DC6 SPHERICAL RLR BRG ; 600-900MM OD WEAR RESNT
Part # 230/560YMDWEW919DC6
BDI # 21966750
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C6
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Two Piece Cage | High Performance
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing