Page 1 of 11

Next

Compare
6317-2Z/C3

COMPARE

6317-2Z/C3

Description
6317-2Z/C3 DEEP GROOVE BALL BRG

SKF

Part # 6317-2Z/C3

BDI # 1421134

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 41
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 7.087

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2041
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
P3U222N

COMPARE

P3U222N

Description
P3U222N PILLOW BLOCK BALL BEARING ; 1-3/8" SHAFT DIA

LINKBELT

Part # 2005080

BDI # 576981

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 44.85
Other Features: Single Row
Global Part Number GPN: 245587
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
FC-IP-315RE

COMPARE

FC-IP-315RE

Description
FC-IP-315RE FLANGE BLOCK BEARING

DODGE

Part # 069863

BDI # 246914

Features

Cartridge Pilot Diameter - Inch: 8.125
Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Nominal Bolt Circle Diameter Round - Inch: 9.4
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Has Flinger
Global Part Number GPN: 550674
Housing Style: 4 Bolt Round Flange Cartridge
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve

Price Inventory : Available to order
Loading Price
QTY
USFBE5000-115

COMPARE

USFBE5000-115

Description
USFBE5000-115 FLANGE ROLLER BEARING ; NON-RETURNABLE

SEALMASTER

Part # 738498

BDI # 334937

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 73.02
Nominal Bolt Circle Diameter Round - Inch: 6.2
Housing Configuration: 1 Piece Solid
Other Features: Double Row | Single Collar

Housing Style: 4 Bolt Square Flange Block
Housing Material: Ductile Iron
Mounting Method: Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter: 157
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
6003-2RSH/C3GJN

COMPARE

6003-2RSH/C3GJN

Description
6003-2RSH/C3GJN DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MM BORE 35MM OD 10MM WD

SKF

Part # 6003-2RSH/C3GJN

BDI # 1262161

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY