63800-2RS1/W64F FOOD GRADE
Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING
Part # 63800-2RS1/W64F FOOD GRADE
BDI # 23974549
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2202-E-2RS1TN9/W64F FOOD GRADE
Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING
Part # 2202-E-2RS1TN9/W64F FOOD GRADE
BDI # 23974547
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Other Features:
Double Row | Closed End Cover
Global Part Number GPN:
516341
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
133.35
F4BSO-SCFS-104S-SHFS
Description
F4BSO-SCFS-104S-SHFS ; FLANGE BRAKET BALL BRG
Part # 138959
BDI # 24629121
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.6
Nominal Bolt Circle Diameter Round - Inch:
4.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | With Food Safe Insert and Stand-off Housing
Housing Style:
4 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
SUCFPL208-24CCFG1
Description
SUCFPL208-24CCFG1 FLANGED BLOCK BEARING ; FOOD GRADE SOLID LUBE
Part # SUCFPL208-24CCFG1
BDI # 21973536
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw