Page 1 of 13

Next

Compare
63800-2RS1/W64F FOOD GRADE

COMPARE

63800-2RS1/W64F FOOD GRADE

Description
63800-2RS1/W64F FOOD GRADE ; DEEP GROOVE BALL BEARING

SKF

Part # 63800-2RS1/W64F FOOD GRADE

BDI # 23974549

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.748

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
2202-E-2RS1TN9/W64F FOOD GRADE

COMPARE

2202-E-2RS1TN9/W64F FOOD GRADE

Description
2202-E-2RS1TN9/W64F FOOD GRADE ; SELF ALIGNING BALL BEARING

SKF

Part # 2202-E-2RS1TN9/W64F FOOD GRADE

BDI # 23974547

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 2.5 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SUCBFL205-IP69K/F

COMPARE

SUCBFL205-IP69K/F

Description
SUCBFL205-IP69K/F FLANGE BLOCK BEARING ; 2-BOLT FLANGE W/FOOD GRADE GREASE

TIMKEN

Part # SUCBFL205-IP69K/F

BDI # 27641492

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted | Blue Polymer
Housing Style: 2 Bolt Flange Block
Housing Material: Polymer
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SUCBP204-IP69K/F

COMPARE

SUCBP204-IP69K/F

Description
SUCBP204-IP69K/F PILLOW BLOCK BEARING ; W/FOOD GRADE GREASE

TIMKEN

Part # SUCBP204-IP69K/F

BDI # 27641899

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row | Standard Duty | Standard Food Grade Grease | Hygienic Mounted
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Polymer
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : Available to order
Loading Price
QTY
SUCF204-12FG1

COMPARE

SUCF204-12FG1

Description
SUCF204-12FG1 FLANGE BEARING ; NON RETURNABLE FOOD GRADE SOLID LUBE

NTN

Part # SUCF204-12FG1

BDI # 20393338

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Light Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Stainless Steel
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY