VAK 1/2
Description
VAK 1/2 PILLOW BLK BRG UNIT ; 1/2" BORE 1-1/16" BASE-CTR HGT 2 HOLE
Part # VAK 1/2
BDI # 1374417
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.58
Other Features:
Single Row | Low Base
Global Part Number GPN:
520169
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.6
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VCJT 1/2
Description
VCJT 1/2 FLANGE BLOCK BEARING UNIT ; 1/2" BORE 3" BOLT CIRCLE 2 HOLE
Part # VCJT 1/2
BDI # 1374483
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | With Set Screw
Global Part Number GPN:
546869
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
A4051-90020
Description
A4051-90020 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4 OD
Part # A4051-90020
BDI # 1353543
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Outside Diameter - Millimeter:
44.45
Bore - Millimeter:
12.7
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
658188
Assembly Components:
A4051 (2) | K56570 (1) | K24300 (2)
Basic Number:
A4051
Precision Class:
Standard
9102KDD
Description
9102KDD DEEP GROOVE BALL BEARING ; 15MM ID 32MM OD 9MM WD
Part # 9102KDD
BDI # 1352240
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1601
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
202PPG
Description
202PPG DEEP GROOVE BALL BEARING ; 15MM BORE 35MM OD 11MM WD
Part # 202PPG
BDI # 1311880
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269375
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes