36690-2
Description
36690-20024 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE 1-1/8" WID
Part # 36690-20024
BDI # 1338108
Features
Component:
Cone
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648479
Precision Class:
Standard
Basic Number:
36690
22228KEJW33C3
Description
22228KEJW33C3 SPHERICAL RLR BRG ; 140MM ID 250MM OD 68MM WD ST CAGE
Part # 22228KEJW33C3
BDI # 1317031
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HH231649-2
Description
HH231649-20000 TAPERED ROLLER BRG CONE ; PRECISION 5-1/2" BORE 3-7/16" WID
Part # HH231649-20000
BDI # 1357619
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646825
Precision Class:
Standard
Basic Number:
HH231649
HM129848-90054
Description
HM129848-90054 TAPERED ROLLER BEARING ; 2-ROW AP ASS CLASS E
Part # HM129848-90054
BDI # 1358134
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.688
Outside Diameter - Millimeter:
220.675
Bore - Millimeter:
144.45
Other Features:
2 Single Cone | 1 Double Cup | Heavy Medium Duty
Global Part Number GPN:
654982
Assembly Components:
HM129848 (2) | HM129814XD (1) | HM129848XA (1) | K85508 (2) | K86861 (2)
Basic Number:
HM129848
Precision Class:
Standard
22228 CCK/W33
Description
22228 CCK/W33 SPHR ROLLER BRG ; 140MM BORE 250MM OD 68MM WID
Part # 22228 CCK/W33
BDI # 1418095
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing