SUCF202-10CCFG1
Description
SUCF202-10CCFG1 FLANGED BLOCK BALL BRG ; FOOD GRADE SOLID LUBE
Part # SUCF202-10CCFG1
BDI # 20862207
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31.013
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Food Grade Grease | Narrow Cover | Closed End Cover
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
S60032RSFG1
Description
S60032RSFG1 ; POR SS SMALL SIZE BALL BEARING
Part # S60032RSFG1
BDI # 21563147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
S62032RSFG1
Description
S62032RSFG1 ; POR SS SMALL SIZE BALL BEARING
Part # S62032RSFG1
BDI # 21973624
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Food Grade Solid Lubricate
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No