Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.4
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Narrow Inner Race | Open End | Y Bearing
Global Part Number GPN:
554918
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
1311C3
Description
1311C3 SELF ALIGNING BALL BRG ; 55MM ID 120MM OD 29MM W
Part # 1311C3
BDI # 1197291
Features
Enclosure:
Open
Outer Race Width - Millimeter:
29
Other Features:
Allow High Misalignment 2 To 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
GW211PP2
Description
GW211PP2C5 BALL BEARING ; 2-3/16" ID 3.937" OD 1-5/16" WD SR
Part # GW211PP2C5
BDI # 1356462
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33.35
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cone
Width - Millimeter:
36.068
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Carburized Steel Case
Precision Class:
Standard
Basic Number:
529X
6410C3
Description
6410C3 DEEP GROOVE BALL BEARING ; 50MM BOREX130MM ODX31MM W 1-ROW
Part # 6410C3
BDI # 17758070
Features
Enclosure:
Open
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No