Page 1 of 44

Next

Compare
618/560 MA/C3

COMPARE

618/560 MA/C3

Description
618/560 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB

SKF

Part # 618/560 MA/C3

BDI # 1259538

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
618/560 MA

COMPARE

618/560 MA

Description
618/560 MA DEEP GROOVE BALL BRG

SKF

Part # 618/560 MA

BDI # 1267952

Features

Enclosure: Open
Outer Race Width - Millimeter: 56
Other Features: Deep Groove | Centered Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.772

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
241/560YMBW33W45A

COMPARE

241/560YMBW33W45A

Description
241/560YMBW33W45A SPHERICAL RLR BRG ; 560MM ID 920MM OD 355MM WD

TIMKEN

Part # 241/560YMBW33W45A

BDI # 24623959

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
M278748DH-902A1

COMPARE

M278748DH-902A1

Description
M278748DH-902A1 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # M278748DH-902A1

BDI # 1366232

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 571.5

Other Features: 1 Double Cone | 2 Single Cup | Medium Duty
Global Part Number GPN: 660625
Assembly Components: M278748DH (1) | M278710 (2) | M278710EA (1)
Basic Number: M278748
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
M278749-902A1

COMPARE

M278749-902A1

Description
M278749-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW 24-36 OD

TIMKEN

Part # M278749-902A1

BDI # 1366233

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 571.5

Other Features: 1 Single Cone | 1 Single Cup | Medium Duty
Global Part Number GPN: 662818
Assembly Components: M278749 (1) | M278710 (1)
Basic Number: M278749
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY