SS-1624-24
Description
SS-1624-24 SLEEVE BEARING ; SINTERED BRONZE 1/2X3/4X1-1/2
Part # SS-1624-24
BDI # 18136901
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SS-1622-24
Description
SS-1622-24 SLEEVE BEARING ; SINTERED BRONZE 1/2X11/16X1-1/2
Part # SS-1622-24
BDI # 18136893
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.688
Inch - Metric:
Inch
Outside Diameter - Inch:
0.69
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
17.526
Nominal Outside Diameter - Millimeter:
17.475
SS-1624-16
Description
SS-1624-16 SLEEVE BEARING ; SINTERED BRONZE 1/2X3/4X1
Part # SS-1624-16
BDI # 18136898
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SS162418
Description
SS-1624-18 SLEEVE BEARING ; SINTERED BRONZE 1/2X3/4X1-1/8
Part # SS-1624-18
BDI # 18259962
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Inch - Metric:
Inch
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
28.575
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
1.125
Outside Diameter - Millimeter:
19.126
Nominal Outside Diameter - Millimeter:
19.05
SS-1632-32
Description
SS-1632-32 SLEEVE BEARING ; SINTERED BRONZE 1/2X1X2
Part # SS-1632-32
BDI # 18136920
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
12.7
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
25.502
Nominal Outside Diameter - Millimeter:
25.4