7320-B-XL-MP-UB
Description
7320-B-XL-MP-UB X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 100MM X 215MM
Part # 7320-B-XL-MP-UB
BDI # 22389122
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)