Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591275
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
4T-L45449/L45410
Description
4T-L45449/L45410 TAPERED ROLLER BEARING ; 1.1417"X1.98"X0.58"
Part # L45449/L45410
BDI # 1221969
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
29
Bore - Inch:
1.142
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
4T-L45449 (1) | 4T-L45410 (1)
Basic Number:
L45449
Precision Class:
Standard
IR29X32X13-XL
Description
IR29X32X13-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 29MM ID X 32MM OD X 13MM
Part # IR29X32X13-XL
BDI # 1174077
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373892
Self Aligning:
No
SET8-900SA
Description
SET8-900SA TPD RLR MULTI-BRNG KIT ; 1.1417" BORE X 1.98" OD
Part # SET8-900SA
BDI # 1373229
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
1.98
Outside Diameter - Millimeter:
50.292
Bore - Millimeter:
29
Bore - Inch:
1.142
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
L45449 (1) | L45410 (1)
Basic Number:
L45449
Precision Class:
Standard