RNU 2206 ECP
        
            Description
            
            RNU 2206 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
    
Part # RNU 2206 ECP
BDI # 1306294
Features
        
                            Profile:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.441
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Polymer
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
RUS206ET2/60
        
            Description
            
            RUS206ET2/60 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 37.5MM ID 60MM OD 16MM W
    
Part # RUS206ET2/60
BDI # 1228897
Features
        
                            Profile:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.362
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Polymer
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
RNU2206-E-XL-M1A
        
            Description
            
            RNU2206-E-XL-M1A X-LIFE CYL RLR BEARING ; POR NON RETURNABLE 37.500MM ID X 62MM OD
    
Part # RNU2206-E-XL-M1A
BDI # 1166358
Features
        
                            Profile:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.441
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | High Capacity | X Life Bearing
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
RNU2206-E-XL-TVP2
        
            Description
            
            RNU2206-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; POR NON RETURNABLE 37.500MM ID X 62MM OD
    
Part # RNU2206-E-XL-TVP2
BDI # 1166359
Features
        
                            Profile:
                            
                                Roller Assembly with Outer Ring - No Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.441
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Polymer
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                2 Rib Outer Ring | High Capacity | X Life Bearing
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No