SUCT210-32
Description
SUCT210-32 TAKE-UP BALL BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE
Part # SUCT210-32
BDI # 20861939
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.016
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.63
Slot to Slot Distance - Millimeter:
102
Slot Width - Millimeter:
16
Other Features:
Single Row | Spherical | Normal Duty | Wide Inner Race | Relubricatable
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
SUC210-32
Description
SUC210-32 INSERT BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE
Part # SUC210-32
BDI # 1230710
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Light Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
51.613
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SUCP211-32CCFG1
Description
SUCP211-32CCFG1 PILLOW BLOCK BEARING ; 2"ID SET FOOD GRADE SOLID LUBE
Part # SUCP211-32CCFG1
BDI # 20861727
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Other Features:
Single Row | 1 Open and 1 Closed End Cover | Food Grade Grease
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.7
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
63.5
SUCP210-32
Description
SUCP210-32 PILLOW BLOCK BALL BEARING ; 2"ID STAINLESS H1 FOOD GRADE GREASE
Part # SUCP210-32
BDI # 20861717
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.613
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
SUCF211-32CCFG1
Description
SUCF211-32CCFG1 FLANGED BEARING ; 2"ID 4-BOLT FOOD GRADE SOLID LUBE
Part # SUCF211-32CCFG1
BDI # 20862283
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.6
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Closed End Cap
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw