GW211PPB9
Description
GW211PPB9PRBC1 BALL BEARING ; 2.195" ID 3.937" OD 63/64" WD SR
Part # GW211PPB9PRBC1
BDI # 1356477
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Relubricatable | Farm Implement Bearing | Tri-Ply Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
GW211-PPB9
Description
GW211-PPB9 DISC HARROW BEARING ; NON-RETURNABLE
Part # GW211-PPB9
BDI # 1302557
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No
66583-2
Description
66583-2 TAPERED ROLLER BEARING CONE ; SINGLE ROW <4 OD
Part # 66583-70000
BDI # 1348895
Features
Component:
Cone
Width - Millimeter:
31.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
648002
Precision Class:
Standard
Basic Number:
66583
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove | Spherical Outside Diameter | Triple Lip Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Extended Inner Ring
Snap Ring:
No