581D-902A1
        
            Description
            
            581D-902A1 TAPERED ROLLER BEARING ASSY ; DOUBLE CONE 4-8 OD
    
Part # 581D-902A1
BDI # 1347245
Features
        
                            Component:
                            
                                Assembly
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                5.512
                        
        
                            Outside Diameter - Millimeter:
                            
                                140
                        
        
                            Bore - Millimeter:
                            
                                80.975
                        
        
                            Other Features:
                            
                                1 Double Cone | 2 Single Cup
                        
        
                            Global Part Number GPN:
                            
                                655599
                        
        
                            Assembly Components:
                            
                                581D (1) | 572 (2) | Y1S-572 (1)
                        
        
                            Basic Number:
                            
                                581
                        
        
                            Precision Class:
                            
                                Standard
                        
        
QMF18J303SM
        
            Description
            
            QMF18J303SM FLANGE BLOCK SPH RLR BRG ; ECCENTRIC LOCK SQUARE SOLID-BLOCK
    
Part # QMF18J303SM
BDI # 762014
Features
        
                            Cartridge Pilot Diameter - Inch:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                102.362
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                9.9
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Other Features:
                            
                                Double Row | Single Collar
                        
        
                            Global Part Number GPN:
                            
                                542629
                        
        
                            Housing Style:
                            
                                4 Bolt Square Flange Block
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Eccentric Collar
                        
        
QAPF18A303ST
        
            Description
            
            QAPF18A303ST SPH RLR BRG HOUSING UNIT ; ONCENTRIC LOCK SINGL-COLLAR SOLID-BLOCK
    
Part # QAPF18A303ST
BDI # 775478
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                102.362
                        
        
                            Other Features:
                            
                                Double Row | Single Collar
                        
        
                            Global Part Number GPN:
                            
                                498318
                        
        
                            Housing Style:
                            
                                4 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                10
                        
        
                            Housing Material:
                            
                                Cast Steel
                        
        
                            Mounting Method:
                            
                                Concentric Collar
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Number of Mounting Holes:
                            
                                4
                        
        
MSF-51 CPJ
        
            Description
            
            MSF-51 CPJ FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE
    
Part # 709865
BDI # 347796
Features
        
                            Cartridge Pilot Diameter - Inch:
                            
                                0
                        
        
                            Cartridge Pilot Diameter - Millimeter:
                            
                                0
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                9.6
                        
        
                            Housing Configuration:
                            
                                1 Piece Solid
                        
        
                            Other Features:
                            
                                Extended Inner Ring
                        
        
                            Housing Style:
                            
                                4 Bolt Square Flange Block
                        
        
                            Housing Material:
                            
                                Cast Iron
                        
        
                            Mounting Method:
                            
                                Set Screw
                        
        
                            Nominal Bolt Circle Diameter Round - Millimeter:
                            
                                244.9
                        
        
SAFD23518-303EC3
        
            Description
            
            SAFD23518-303EC3 PILLOW BLOCK BALL BRG
    
Part # SAFD23518-303EC3
BDI # 20862836
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Length Thru Bore - Millimeter:
                            
                                144.475
                        
        
                            Other Features:
                            
                                Double Row | C3 Clearance
                        
        
                            Housing Style:
                            
                                2 Bolt Pillow Block
                        
        
                            Nominal Bolt Center to Center - Inch:
                            
                                11
                        
        
                            Housing Material:
                            
                                Ductile Iron
                        
        
                            Mounting Method:
                            
                                Tapered Adapter Sleeve
                        
        
                            Housing Configuration:
                            
                                2 Piece Split
                        
        
                            Number of Mounting Holes:
                            
                                2
                        
        
                            Base to Center Height - Millimeter:
                            
                                101.6